Zoro Homepage
This item is Discontinued.
Helly Hansen Bodywear Pnts, 57% MerinoWool/43%PP, Nvy, L 75425_590-L

Bodywear Pnts, 57% MerinoWool/43%PP, Nvy, L (Discontinued)

  • Mfr # 75425_590-L
  • Zoro # G3866947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75425_590-L
Zoro #
G3866947
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Fits Waist Size
36 to 38-1/2"

Details

Item
Bodywear Pants
Color
Navy
Material
57% Merino Wool/43% Polypropylene
Fabric Weight
8.46 oz
Gender
Men's
Inseam
33"
Lining Material
Unlined

Description

Bodywear Pants, Color Navy, Gender Men's, Size L, Inseam 33 In., Material 57 Percent Merino Wool/43 Percent Polypropylene, Fabric Weight 8.46 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.