Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW12-1-12
Zoro #
G3867893
UPC #
060405982615
Country of Origin
Malaysia
Dimensions
Size
12
Height
15"
Boot Height
15"
Details
Gender
Men's
Item
Insulated Boots
Footwear Closure Type
Drawstring
Predominant Footwear Color
Black
Upper Material
Kevlar(R), Rubber, Nylon
Style Number
VW12
Midsole Material
Rubber
Insulation Type
Removable Felt Inserts
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Torsional Steel
Insulated
Yes
Color
Black
Standards
ASTM F 2413-05, CSA Omega Shock Resistance, CSA Class #1 Steel Toe/Plate
Closure Type
420 Denier Nylon Ripstop Collar with Lace Tie
Footwear Sole Pattern
Lug
Rubber Boot Style
Knee
Shoe Style
Knee
Series
VW12
Description
Insulated Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Men's, Boot Height 15 in, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.