This item is Discontinued.

Viking Size 13 Men's Steel Insulated Boots, Black VW12-1-13

Size 13 Men's Steel Insulated Boots, Black (Discontinued)

  • Mfr # VW12-1-13
  • Zoro # G3867902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW12-1-13
Zoro #
G3867902
UPC #
060405982622
Country of Origin
Malaysia

Dimensions

Size
13
Height
15"
Boot Height
15"

Details

Gender
Men's
Item
Insulated Boots
Insulation Type
Removable Felt Inserts
Predominant Footwear Color
Black
Midsole Material
Rubber
Upper Material
Kevlar(R), Rubber, Nylon
Footwear Closure Type
Drawstring
Footwear Sole Pattern
Lug
Style Number
VW12
Insulated
Yes
Shank Material
Torsional Steel
Toe Type
Steel
Rubber Boot Style
Knee
Closure Type
420 Denier Nylon Ripstop Collar with Lace Tie
Standards
ASTM F 2413-05, CSA Omega Shock Resistance, CSA Class #1 Steel Toe/Plate
Outsole Material
Rubber
Color
Black
Shoe Style
Knee
Series
VW12

Description

Insulated Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Men's, Boot Height 15 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.