Unisex Viking(R) Miner 49er Tall Rubber Boots, Steel Toe, 14" Height, Black/Yellow, 10

  • Mfr # VW49-10

  • Zoro # G3867972


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VW49-10
Zoro #
G3867972
UPC #
060405490103
Country of Origin
Malaysia

Dimensions

Size
10
Height
14"
Footwear Width
E
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Item
Tall Rubber Boots
Series
Viking(R) Miner 49er
Upper Material
Rubber
Heel Style
Defined Heel
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Achilles and Ankle Protection, Compatitble With Ice Studs, Ultra flexible Exceeds 305,000 Flex Rating, Hang Holes on Sides of Boots
Footwear Shank
Yes
Footwear Application
Construction, Demolition, Excavation, Masonry, Mining
Resists
Chemical, Oils, Abrasion, Slip Resistant
Footwear Sole Pattern
Lug
Insulation Type
None
Metatarsal Guard
Yes
Midsole Material
Rubber
Typical Rubber Boot Application
High Chemical Resistant
Standards
ASTM F2413-11, CSA Z195-14
Outsole Material
Nitrile Butadiene Rubber
Footwear Closure Type
Pull On
Shank Material
Steel
Toe Shape
Round
Insulated
No
For Outdoor Traction
Yes
Style Number
VW49
Puncture Resistant Insole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Removable Insole
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Shoe Style
Knee
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Footwear Brand
VIKING
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.