Flame Resistant Rain Coat, PVC, Class 3 R, Green/Yellow, L

  • Mfr # C53122

  • Zoro # G3868837


product price:  $89.75
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C53122
Zoro #
G3868837
UPC #
081138531338
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Length
50 in
Thickness
14 mil
Minimum Chest Size
54 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Sleeve Length
34 1/2 in

Details

Item
Flame Resistant Rain Coat
Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Back Slit With Snaps for Closure, D-Ring Access for Fall Protection Harness, Full Cut Shoulder With 90 Degrees Sleeve to Body Angle for Maximum Freedom of Movement, Full-Vented Cape Back for Improved Air Circulation, Mildew Resistant
Resists
Acids, Alcohols, Alkalis, Chemicals, Flame, Mildew, Oils, Salts
Hood Style
Packable Hood in Collar
Fabric Weight
11 oz
Gender
Unisex
Includes
Badge Holder, Vented Cape Back
Seam Style
Sealed
Arc Flash PPE Category
0
High-Visibility
Yes
Wind-Resistant
Yes
Style
Coat
Includes Lining
Yes
Back Stripe Pattern
U
Series
C53122
Secondary Hazard
Rain Protection
Collar Style
Roll-A-Way Hood in Collar Design
Garment Type
Rain Coat
Includes Removable Liner
No
Includes Hood
Yes
Hood Features
Attached Hood
Coating Material
PVC
Cuff Style
Hook-and-Loop
Water-Resistant
100% waterproof protection

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 50 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.