High Visibility Rain Jacket with Hood, Polyester, Class 3 R, Green/Yellow, L

  • Mfr # J23122

  • Zoro # G3868864


product price:  $65.15
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J23122
Zoro #
G3868864
UPC #
081138231238
Country of Origin
Indonesia

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Thickness
7 mil
Length
31 in
Sleeve Length
34 1/2 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Size-Body Type
Regular

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107
Features
Storm Fly Front Seals
Gender
Unisex
Fabric Weight
4 oz/sq yd
Hood Style
Packable Hood in Collar
Seam Style
Stitched, Taped
Includes
Nonconductive, Noncorrosive Hardware
High-Visibility
Yes
Includes Removable Liner
No
Coating Material
Polyurethane
Back Stripe Pattern
U
Secondary Hazard
Rain Protection
Collar Style
Roll-A-Way
Resists
Mildew
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Garment Type
Rain Jacket
Includes Lining
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Series
J23122
Includes Hood
Yes
Style
Jacket
Wind-Resistant
Yes
Breathable Fabric
Yes
Water-Resistant
Yes

Description

High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.