Flame Resistant Rain Jacket, PVC, Class 3 R, Green/Yellow, L

  • Mfr # J53122

  • Zoro # G3868891


product price:  $59.79
/ea

Key Features

Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J53122
Zoro #
G3868891
UPC #
081138531239
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
14 mil
Fits Chest Size
44 in to 46 in
Length
31 in
Sleeve Length
34 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Gender
Unisex
Hood Style
Packable Hood in Collar
Arc Flash PPE Category
0
Includes
Pass Through for Fall Protection, Vented Cape Back
Seam Style
Sealed
Fabric Weight
11 oz
Resists
Chemical, Flame, Mildew, Water, Wind
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Series
J53122
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Removable Liner
No
Back Stripe Pattern
U
Includes Lining
Yes
Style
Jacket
Garment Type
Rain Jacket
Coating Material
PVC
Includes Hood
Yes
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Collar Style
Roll-A-Way
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.