Flame Resistant Rain Jacket, PVC, Class 3 R, Green/Yellow, 2XL
Mfr # J53122
Zoro # G3868916
product price:Â $59.79
/eaKey Features
Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J53122
Zoro #
G3868916
UPC #
081138531253
Country of Origin
Viet Nam
Dimensions
Size
2XL
Thickness
14 mil
Fits Chest Size
52 in to 54 in
Length
32 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Sleeve Length
35 1/2 in
Maximum Chest Size
62 in
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.