Shop NORTHMON SAFETY
See all product information
Create Account
Hi-Vis Bomber Rain Jacket, 100% Polyester 300D Oxford, Class 3 Safety Yellow, XL
- Mfr # NM-SJ-100-YW-XL
- Zoro # G814155115
product price:Â
$
59.29
/ea
Key Features
Material
100% Polyester 300D Oxford
Size
XL
Color
Safety Yellow
Front Closure Type
Zipper
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM-SJ-100-YW-XL
- Zoro #
- G814155115
- UPC #
- 850053843228
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- Hi-Vis Bomber Rain Jacket
- Material
- 100% Polyester 300D Oxford
- Color
- Safety Yellow
- Front Closure Type
- Zipper
- ANSI Class
- 3
Description
Stay visible and protected with the NORTHMON Hi Vis Waterproof Yellow Bomber Jacket. This ANSI Class 3 certified jacket is a must-have for anyone working in low-light conditions.It's designed for durability with a heavy-duty zipper closure, rib-knit waistband, and cuffs. The 2-inch wide reflective striping ensures visibility even in challenging lighting conditions. Convenience is a priority, thanks to the multiple utility pockets and two side slash pockets, making sure your essentials are within easy reach. The 100% Polyester 300D Oxford Fabric with PU Coating keeps you dry, and the 65% Polyester, 35% Cotton Poly-Cotton lining with Poly Wadding ensures comfort. Elevate your safety and comfort with the NORTHMON Hi Vis Waterproof Yellow Bomber Jacket. This premium choice ensures unbeatable protection and unmatched practicality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.