This item is Discontinued.

Rubbermaid Commercial 5 gal. Wastebasket, Red FGST5EGLRD

5 gal. Wastebasket, Red (Discontinued)

  • Mfr # FGST5EGLRD
  • Zoro # G3872136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGST5EGLRD
Zoro #
G3872136
UPC #
097591075432
Country of Origin
United States

Dimensions

Trash Can Dia./Width
11"
Height
22 in
Container Depth
11 in
Width
11 in
Length
11"
Diameter
11 in

Details

Capacity
5 gal.
Material
Steel
Color
Red
Item
Wastebasket
Opening Closure Type
Step-On
Primary Container Color
Red
Container Basic Material
Metal
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Finish
Powder Coated
Receptacle Container Style
Decorative
Trash Container Capacity
5 gal
Standards
UL Listed, FM Approved and CSFM Listed Fire Safe/Self-Extinguishing
Specific Container Material
Steel
Includes
Rigid Plastic Liner
Top Type
Flat
Top Design
Flat
Indoor/Outdoor
Indoor
Features
The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
Shape
Round
Container Shape
Round
Series
Defender

Description

Round, Flat, 5 gal, Red, Height 22 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.