Hi-Vis Impact Coated Gloves, Foam Nitrile, Sandy, Palm, Hi-Vis Yellow, 2X

  • Mfr # RWG21XXL

  • Zoro # G3874798


product price:  $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Glove Size
2X
Color
Hi-Vis Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG21XXL
Zoro #
G3874798
UPC #
674326308890
Country of Origin
China

Dimensions

Glove Size
2X
Thickness
13-Gauge
Glove Length
11.0236
Size
2X
Length
11.0236
Width
4.1339
Overall Width
4.1339
Height
0.7874
Overall Height
0.7874

Details

Item
Hi-Vis Impact Coated Gloves
Color
Hi-Vis Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Insulated
No
Coating Material
Nitrile
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Nylon Shell with Foam Nitrile
Features
13 gauge Nylon provides cut resistance.; Nitrile palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ASTM Abrasion Level 6.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 1 4 1).; ANSI/ISEA 138 Impact Level 1.
Weight
0.3527
Material
13 Ga Hi-Vis Yellow Nylon Shell with Foam Nitrile
Cuff Style
Slip On

Description

Radians RWG21 High Visibility Work Gl,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.