Sq. End Mill, Single End, Carb, 16.00mm

  • Mfr # 40021600T056S

  • Zoro # G3876440


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40021600T056S
Zoro #
G3876440
UPC #
4056544417305
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
56 mm
Shank Dia.
16 mm
Overall Length
110 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
4002
Series
GP
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Right Hand
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 56 mm, Overall Length 110 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.