Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC, 14 in Height, Black, Size 11, PR

  • Mfr # 18822/11

  • Zoro # G3877894


product price:  $20.99
/pr

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18822/11
Zoro #
G3877894
UPC #
086189180535
Country of Origin
Dominican Republic

Dimensions

Size
11
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Servus
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, General Purpose
Outsole Material
PVC
Footwear Closure Type
Pull On
Insulated
No
Footwear Sole Pattern
Cleated
Insulation Type
None
For Outdoor Traction
Yes
Style Number
18822
Shank Material
Steel
Resists
Barnyard Waste, Chemicals
Midsole Material
EVA
Standards
ASTM F2892-18
Metatarsal Guard
No
Toe Shape
Round
Footwear Construction Type
Molded
Chain Saw Cut Resistant
No
Static Dissipative
No
Insole System
FootForm(TM)
Puncture Resistant Insole
No
Removable Insole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Features
PVC Polyblend Injection Molded Construction, CT (Comfort Technology) For Easy Flexing, Arch and Heel Support, Washable Insole, Heel Cup Reduces Heel Slippage
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Shoe Style
Knee
Insole Material
Foam
Insole Color
Gray/White
Oil-Resistant Sole Technology
TDT
Footwear Brand
HONEYWELL SERVUS
Outsole Technology
TDT Self-cleaning
Construction
100% Waterproof Seamless Molded Construction Reinforced at Critical Stress Points; Anti-skid Outsole and Heel; Foot Form Contour Insole

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.