Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , 2XL

  • Mfr # RWGD101XXL

  • Zoro # G3878623


product price:  $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWGD101XXL
Zoro #
G3878623
UPC #
674326310084
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.63
Thickness
13 ga
Height
0.146
Width
3.74

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Coating Type
Dipped
Weight
0.106
Insulated
No

Description

Radians RWGD101 AXIS D2(TM),HPPE,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.