3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H

  • Mfr # 26033

  • Zoro # G3881291


product price:  $657.89
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 Tons
Lifting Height Max.
19"
Lifting Height Min.
4"
Application
Heavy-Duty
Chassis Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26033
Zoro #
G3881291
UPC #
047077820933
Country of Origin
China

Dimensions

Lifting Height Max.
19"
Lifting Height Min.
4"
Chassis Length
19 in
Caster Wheel Dia.
2 1/2 in
Handle Length
47 3/4 in
Base Width
11 3/4 in
Base Height
6 1/2 in
Base Length
27 in
Length
19" (Chassis), 47-1/2" (Handle)
Minimum Lift Height
4 in
Minimum Height
3 3/4 in
Saddle Length
19 in
Wheel Diameter
2 1/2 in
Chassis Height
6 1/2 in
Extended Height
18 1/2 in
Chassis Width
11 3/4 in
Maximum Lift Height
19 in
Overall Width
13 in
Saddle Diameter
4 1/2 in

Details

Lifting Capacity
3 Tons
Item
Hybrid Service Jack
Application
Heavy-Duty
Number of Casters
2
Material
Steel
Includes
Saddle Pad
Power Raise
15 in
Operation Type
Manual
Standards
ASME PALD 2009
Handle Material
Aluminum/Steel
Features
Dual Piston, Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying, U-Joint Assembly for Precise Load Control
Type
Hybrid Service Jack
Base
27"L x 11-3/4" W
Lifting Actuator
Manual Handle
Item Weight
70.48 lb
Handle Type
Antislip
Power Source
Mechanical
Jack Type
Floor Jack
Saddle Shape
Round
Number of Wheels
2
Body Material
Aluminum
Load Capacity
3 ton

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 4 in, Maximum Lift Height 19 in, Power Source Mechanical, Minimum Height 3 3/4 in, Chassis Height 6 1/2 in, Chassis Length 19 in, Chassis Width 11 3/4 in, Extended Height 18 1/2 in, Features Dual Piston, Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying, U-Joint Assembly for Precise Load Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.