Coated Gloves, Natural Rubber Latex, Crinkled, Palm, Not Rated Abrasion Level, Brown, L 1 PR

  • Mfr # 1787-L

  • Zoro # G3882085


product price:  $7.15
/pr
Sold in multiples of 3 for $21.45

Key Features

Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Crinkled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1787-L
Zoro #
G3882085
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
7
Size
L

Details

Item
Coated Gloves
Color
Brown
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Crinkled
Glove Construction
Seamless Knit
Lining
Acrylic
Coating Finish
Crinkled
Resists
Cold
Application
General Use, Cold Weather
Thumb Style
Natural
Coating Material
Natural Rubber Latex
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Palm
Cuff
Elastic
Gauge
7
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Elastic
Glove Lining Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.