Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.098 in Thick, 7/8 in Arbor Hole Size

  • Mfr # CWX27M450

  • Zoro # G3882759


product price:  $2.69
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.098 in
Connector Size
7/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWX27M450
Zoro #
G3882759
UPC #
000346641875
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.098 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
30
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
X-LOCK
Maximum Operating Speed
13,280 RPM
Specification
Pipleline Applications Such As Knotching, Cutting, Grinding
Application
Ferrous Metal
Diamond Knockout
No
Connector Type
X-Lock
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type X-Lock, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.098 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series X-LOCK, Wheel Type Type 27, Maximum Operating Speed 13,280 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.