Impact Gloves, L, Foam Nitrile Palm, PR

  • Mfr # INDI-KC5G-04-L

  • Zoro # G3883139


product price:  $25.15
/pr

Key Features

Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-KC5G-04-L
Zoro #
G3883139
UPC #
696511831945
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
10 in
Size- Numeric
9
Size- Alpha
L
Glove Thickness
15 ga

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992
Insulated
No
Knuckle Padding Material
TPR
Color
Grey/Green
ANSI/ISEA Cut Level
A3
Features
Knit Cut, Padded, Lightweight, Breathable, Full Back of Hand Protection On The Fingers/Knuckles/Metacarpal Bones
Closure Type
Elastic
Cuff
Slip-On
Glove Back Material
HPPE, Nylon, Spandex(R)
Hand
Left and Right
Finger Style
Full Finger
Series
Kong
Water Resistant
Yes
Glove Liner Material
Unlined
Cut-Resistance Coverage
Palm Side
Glove Construction
Seamless Knit
Glove Coating Color
Green
Silicone-Free
Yes
Glove Coating Finish
Foam
ANSI/ISEA Cut Load
1,020 g
Glove Materials
HPPE
Touchscreen Compatible
No
Finger Coverage
Full Finger
Latex-Free
Yes
ANSI/ISEA Puncture Force
150 N
Brand and Series
Ironclad Kong INDI-KC5G
ANSI/ISEA Abrasion Cycles
5,239
Includes Pull Strap
No
ANSI/ISEA Impact Level
2
EN 388 Rating
4X43CP
Glove Coating Material
Nitrile
Waterproof
No
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
ANSI/ISEA Impact Force
6.5 N
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
5
Anti-Static
No
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Base Coating Coverage
Palm
Glove Material Color
Gray
Glove Features
High-Visibility
Oil-Resistant
Yes
Minimum Temperature
Not Rated

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.