Iron Eagle Rain Jacket, Unrated, Yellow, 3XL
Mfr # J22207
Zoro # G3883537
product price:Â $45.19
/eaKey Features
Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J22207
Zoro #
G3883537
UPC #
081138203761
Country of Origin
Viet Nam
Dimensions
Size
3XL
Length
32 in
Fits Chest Size
56 in to 58 in
Thickness
10 mil
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Sleeve Length
36 in
Description
Rain Jacket with Hood Snaps, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.