Masking Tape, 3/4 in W x 60 yd L, 6 mil Thick, Purple, Rubber Adhesive

  • Mfr # 26194LV

  • Zoro # G3884185


product price:  $19.65
/ea

Key Features

Tape Width
3/4 in
Material
Paper
Tape Adhesive
Rubber
Tape Thickness
6 mil
Tape Elongation
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26194LV
Zoro #
G3884185
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
6 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Imperial Tape Length
2,161 in
Metric Tape Length
54.86 m

Details

Item
Masking Tape
Tape Color
Purple
Material
Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Clean Removal Time
30 sec
Tape Backing Material
Kraft Paper
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
30 lb/in
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Adhesive Strength
23 oz/in
Max. Tape Performance Temp.
Not Rated
Tape Application
Hand
Series
No Series
Tape Brand
Roll Products Inc
Environment
Indoor Only
Sub-Brand
Roll Products Inc
Adhesion to Steel
23 oz/in
Minimum Tape Performance Temperature
Not Rated
Brand and Series
Roll Products Inc
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Healthcare, Safety, Warehouse
Tape Adhesive Format
Single-Sided
Surface Compatibility
Glass, Metal, Powder Coated Paints
Tape Adhesive Material
Rubber
Temperature Range
Not Rated

Description

Purple, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 6 mil, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Metric Tape Length 54.86 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Masking Tape, Series No Series, Not Applicable, Tape Adhesive Strength 23 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in, Tape Elongation Not Rated, Imperial Tape WxL 1 in x 60 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.