Chemical Resistant Gloves, PVC, 14 in L, 59.00 mil, Black, L, 12 PK

  • Mfr # 6300SJ

  • Zoro # G3885065


product price:  $62.89
/pk 12, $5.24/ea

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6300SJ
Zoro #
G3885065
UPC #
045143630097
Country of Origin
Bangladesh

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
59.00 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Cuff Style
Gauntlet
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Application
Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
4
Glove Texture Location
Palm and Fingers
Special Features
Actifresh; Standard Finger; Double Dip; Non-Sterile
Glove Liner Material
Jersey
Insulated
No
Coating Material
PVC
Glove Coating Material
PVC
Thumb Style
Wing
Glove Texture
Sandy Finish

Description

Chemical Resistant Gloves, PVC, Palm and Fingers, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Standards EN388, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.