Chemical Resistant Gloves, Nitrile, 11 in L, 8.00 mil, Blue/White, L, 12 PK

  • Mfr # 9761R

  • Zoro # G3885421


product price:  $64.99
/pk 12, $5.42/ea

Key Features

Color
Blue/White
Glove Size
L
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
8.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9761R
Zoro #
G3885421
UPC #
045143976102
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
11 in
Glove Thickness
8.00 mil
Length
11"

Details

Item
Chemical Resistant Gloves
Color
Blue/White
Glove Materials
Nitrile
Cuff Style
Safety
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Cut Level
2
Application
Agriculture,Carpentry, Construction, Farming, Landscaping, Material Handeling, Demolition, Forestry, Lumber Industry
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Special Features
Actifresh; Standard Finger; Hemmed; Single Dip; Non-Sterile
ANSI/ISEA Cut Level - 2011
2
Glove Liner Material
Jersey
Silicone-Free
No
Glove Coating Material
Nitrile
Coating Material
Nitrile
Thumb Style
Straight
Insulated
No
Glove Texture
Rough

Description

Predator Series
Fully Rough Nitrile Coated Work Gloves
Safety Cuff and Jersey Lined
Treated with ActiFresh
ActiFresh treatment helps to prevent odors and eliminate bacteria


The protection that Predator gloves offer is unmatched in the market, giving you an advantage over what you will face at your workplace. The 9761R Predator features fully coated premium rough nitrile on a soft jersey liner. It has a safety cuff that will provide additional protection above the wrists. These gloves are treated with ActiFresh to help reduce odors. Looking for the best work gloves? Look no further than MCR Safety!


• Component materials comply with all relevant federal regulations for food contact
• Fully coated with premium rough nitrile
• Safety cuff for added protection
• Soft jersey lining
• Treated with ActiFresh
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.