Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, White, S (7) 1 PR

  • Mfr # 9679S

  • Zoro # G3885668


product price:  $2.75
/pr
Sold in multiples of 12 for $33.00

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9679S
Zoro #
G3885668
UPC #
045143967919
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Application
Bakeries, Agriculture, Assembly Line Production, Automotive Assembly, Construction, Landscaping, Manufacturing, Warehousing
Suggested Use Environment
Dry
Insulated
No
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
ANSI Cut Grams
0
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety Memphis 9679
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
White
Knit Material
Nylon
Glove Coating Color
Gray
Coating Type
Dipped
Finger Coverage
Full Finger
Series
Memphis 9679
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.