CP14R Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, L, 1 PR

  • Mfr # CP14RL

  • Zoro # G3885710


product price:  $59.99
/pr

Key Features

Color
Black
Size
L
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP14RL
Zoro #
G3885710
UPC #
045143001330
Country of Origin
United States

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
14 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Beaded
Series
CP14R
Glove Texture
Rough
Standards
EN ISO 374-1:2016/Type A - BCIKLM
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Fully
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
Not Tested
Application
First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
Anti-Static
Anti-Static Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Glove Coating Finish
Rough
Triple Layer
Triple Layer Not Included
Brand and Series
MCR Safety CP14R
Dual Layer
Dual Layer Not Included
Electrostatic Properties
Anti-Static
EN 388 Impact Rated
Not EN 388 Impact Rated
Insulated
Not Insulated
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Type A - BCIKLM
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size L, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.