Coated Gloves, Nitrile, Flat, Palm, 6 Abrasion Level, Gray, S (7) 1 PR

  • Mfr # FT350S

  • Zoro # G3885841


product price:  $4.49
/pr
Sold in multiples of 12 for $53.88

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT350S
Zoro #
G3885841
UPC #
045143137664
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
10
Glove Length
8-3/4"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Flat
Standards
CE, EN388
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material handling
ANSI/ISEA Puncture Level
3
ANSI Cut Grams
0
ANSI/ISEA Cut Level
1
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Dry
Coating Coverage
Palm
ANSI/ISEA Cut Load
0
Brand and Series
MCR Safety FlexTuff FT350
Latex-Free
No
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Knit Material
Cotton
Glove Coating Color
Green
Coating Type
Dipped
Knit Material Color
Gray
Minimum Temperature
Not Rated
Series
FlexTuff FT350
Double-Dipped
No
Touchscreen Compatible
No
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.