Coated Gloves, Latex, Textured, Palm, 4 Abrasion Level, Gray, L (9) 1 PR

  • Mfr # FT300L

  • Zoro # G3885869


product price:  $2.75
/pr
Sold in multiples of 12 for $33.00

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT300L
Zoro #
G3885869
UPC #
045143003136
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
10
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Insulated
No
Resists
Abrasions, Cuts, Tear, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Application
Automotive Assembly, Farming, Landscaping, Material handling
ANSI Cut Grams
0
Suggested Use Environment
Dry
ANSI/ISEA Cut Load
0
Latex-Free
No
Brand and Series
MCR Safety NXG FT300
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Finger Coverage
Full Finger
Knit Material Color
Gray
Knit Material
Cotton
Glove Coating Color
Blue
Series
NXG FT300
Coating Type
Dipped
Glove Lining Material
Cotton/Polyester

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.