BlackJack Chemical Resistant Gloves, Neoprene, 31 in L, Not Rated, Black, L, 1 PR

  • Mfr # 6950

  • Zoro # G3885948


product price:  $58.25
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
Neoprene
Glove Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6950
Zoro #
G3885948
UPC #
045143069507
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L
Glove Length
31 in
Glove Thickness
Not Rated
Length
31"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
BlackJack
Standards
ANSI/ISEA 105:2016
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Fully
Application
Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation, Medical
Special Features
Actifresh; Standard Finger; Latex Free; Multi; Non-Sterile
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
Glove Liner Material
Brushed Interlock
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
MCR Safety BlackJack
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type B - JKN
Insulated
Not Insulated
Chlorinated/Non Chlorinated
Non-Chlorinated
Anti-Static
Anti-Static Not Included
ANSI/ISEA Heat Level
2
Glove Hand Style
Left and Right
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Max. Temp.
284 Degrees F
Glove Coating Finish
Smooth
Glove Coating Material
Neoprene
Glove Coating Coverage
Full
Coating Material
Neoprene
Thumb Style
Wing

Description

Black Jack Series
Black Neoprene Coated Work Gloves
Multi-Dipped Smooth Neoprene
31-Inch Shoulder Length Fully Coated
Brushed Interlock Lining
Shoulder-length extra-long neoprene gloves


The protection the Black Jack series provides is a notch above any comparable glove you'll find in the industry. The 6950 is 31 inches long and fully coated with smooth, multi-dipped black neoprene. The brushed interlock lining is soft and easy to wear and is treated with ActiFresh to prevent odors and eliminate bacteria caused by perspiration. The component materials of this glove comply with all federal regulations for food contact. If you are searching for the best neoprene-coated work gloves, look no further than MCR Safety!


• 31-inch long shoulder length glove, fully coated
• Provides contact heat rating of level 2
• Black color hides dirt and grime
• Brushed interlock lining
• Component materials comply with all federal regulations for food contact
• Metal grommet on top for hanging gloves
• Multi-dipped with rugged black neoprene
• Smooth finish
• Treated with ActiFresh
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.