BlackJack Chemical Resistant Gloves, Neoprene, 18 in L, Not Rated, Black, L, 1 PR

  • Mfr # 6948

  • Zoro # G3885957


product price:  $23.49
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
Neoprene
Glove Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6948
Zoro #
G3885957
UPC #
045143069484
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L
Glove Length
18 in
Glove Thickness
Not Rated
Length
18"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
BlackJack
Glove Texture
Smooth
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Application
Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation, Medical
ANSI/ISEA Puncture Level
1
Special Features
Actifresh; Standard Finger; Latex Free; Multi; Non-Sterile
Glove Construction
Rubber
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Not Included
Glove Liner Material
Brushed Interlock
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
MCR Safety BlackJack
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Chlorinated/Non Chlorinated
Non-Chlorinated
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Glove Coating Finish
Smooth
EN ISO 374 Chemical Rating
Type B - JKN
Biodegradable
Non-Biodegradable
ANSI/ISEA Heat Level
2
Sterile/Non-Sterile
Non-Sterile
Max. Temp.
284 Degrees F
Coating Material
Neoprene
Glove Coating Coverage
Full
Glove Coating Material
Neoprene
Thumb Style
Wing

Description

Chemical-Resistant Gloves, Neoprene, Fully, Not Rated, 18 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size L, Color Black, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.