Cut Resistant Gloves, Cut Level 4 , Uncoated , Uncoated , Smooth , L

  • Mfr # 9399L

  • Zoro # G3885981


product price:  $6.59
/ea

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9399L
Zoro #
G3885981
UPC #
045143939930
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Armor Tech
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
1810
Glove Construction
Seamless Knit
Finger Material
Kevlar(R) / Stainless steel
Application
Automotive Assembly, Canning, Food Service, HVAC, Warehousing
Palm Material
Kevlar(R), Stainless steel
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
Weight
Regular
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Stitching Material
Kevlar(R)/Stainless Steel
Abrasion Resistant
No
Glove Hand Style
Left and Right
Thumb Style
Straight
Puncture Resistant
No
ANSI/ISEA Puncture Force
0 N
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) Armor Tech 9399
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar(R), Stainless Steel
Double-Dipped
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Knit Material Color
Blue
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Lining Material
Kevlar(R), Stainless Steel
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.