Carbon Monoxide Alarm, 85 dB at 10 ft, (2) AA Batteries, 120V AC, Electrochemical

  • Mfr # KN-COB-DP2

  • Zoro # G3886102


product price:  $39.19
/ea

Key Features

Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Overall Width
5 in
Overall Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COB-DP2
Zoro #
G3886102
UPC #
047871061372
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
3.9 in
Depth
1 3/4 in
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Tamper-Resistant Alarm Sounds When Unit is Unplugged
Includes
Batteries
Standards
UL2034
Interconnection Capability
No
Operating Temp.
40 Degrees to 100 Degrees F
Battery Backup
Yes
Test Button
Yes
Hush Button
No
Locking Pin
Yes
Digital Readout
No
Visual Alert
Red LED
Battery Location
Back
Voltage
120V AC
Application
Smoke Detector
Battery Chemistry
Alkaline
Detects
Carbon Monoxide
Number of Batteries Required
2
Volume Level
85 dB @ 10 ft
Detector Type
CO Detector
Operating Voltage
120V AC
Alarm Setting
30 ppm
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
No
Operating Frequency
60 Hz
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes (3) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Battery Backup No, Detects Carbon Monoxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.