Wheeled Fire Extinguisher, 150 lb Capacity, Class ABC , UL Rating10A:80B:C , Halotron

  • Mfr # 674

  • Zoro # G3886163


product price:  $20,304.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Material
Steel
Extinguisher Capacity
150 lb
Extinguisher Class
ABC
UL Rating
10A:80B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674
Zoro #
G3886163
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Cart Height
64 in
Hose Diameter
3/4 in
Cylinder Diameter
30 in
Wheel Diameter
36 in
Cylinder Height
64 in
Manufacturer Warranty Length
6 yr
Cart Width
30 in
Cart Depth
42 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
150 lb
Extinguisher Class
ABC
UL Rating
10A:80B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Halotron
Extinguishing Agent Type
Halotron
Standards
UL 2129/ UL 711
Maximum Discharge Distance
45 ft
Discharge Time
38 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Includes
Instruction Labels and Tags
Features
Brass Hose Fittings, Integral Lift Loops, Large Instruction Pictogram, Live Swivels on Discharge Valve, Quick-Opening Valves, Reflective Stripes, Stainless Steel Fasteners, Stainless Steel Gauge Guard
Usable Life
6 yr
Minimum Operating Temperature
-40 Degrees F
Cylinder Color
Red
Fill Type
Charged and Filled
For Environment
Outdoor High Hazard
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
120 Degrees F
Charging
Rechargeable
For Location
Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 30 in, Cylinder Height 64 in, Cylinder Material Steel, Discharge Time 38 sec, Extinguisher Capacity 150 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Dry Chemical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.