Fitted Sheet, Queen Size, 80 in. L, PK6

  • Mfr # 1A29715

  • Zoro # G3886167


product price:  $87.35
/pk 6, $14.56/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Size
Queen
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A29715
Zoro #
G3886167
UPC #
028828166135
Country of Origin
Bahrain

Dimensions

Size
Queen
Pocket Size
12 in
Width
60 in
Length
80 in
For Mattress Height
12 in
Overall Width
60 in
Fits Mattress Size
Queen
Overall Length
80 in

Details

Color
Fresh White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Product Type
Fitted Sheet
Closure Style
Elastic Fitted
Fabric Technology
Dryfast(R)
Disposability
Reusable
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Elastic
Sheet Pattern
Solid
Series
DryFast

Description

Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color Fresh White, Corners Elastic, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.