Chucking Reamer, 25/64 In., 6 Flute, HSS

  • Mfr # 11V384

  • Zoro # G3888114


product price:  $26.15
/ea

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11V384
Zoro #
G3888114
UPC #
190735380567
Country of Origin
China

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 3/4 in
Dimension Type
Fractional Inch
Shank Size
0.3906"
Size- Decimal
25/64" (0.3906)
Size
25/64"
Overall Length
7 in
Reamer Size
25/64 in
Shank Dia.
25/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Reamer Application
Through Hole
Cutting Direction
Right Hand
Material
High Speed Steel
Number of Flutes
6
Decimal Equivalent
0.3906
Chamfer
45 Degrees
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Through
No
Secondary Material Application
Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.