This item is Discontinued.

Bunting Bearings 32 X 38 X 25 X 46 X 4Mm. C93200 Cast Bronze Metric Flanged Brg CFM032038025

32 X 38 X 25 X 46 X 4Mm. C93200 Cast Bronze Metric Flanged Brg (Discontinued)

  • Mfr # CFM032038025
  • Zoro # G3888875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFM032038025
Zoro #
G3888875
UPC #
717905206368
Country of Origin
Unknown

Dimensions

Inside Dia.
32mm
Outside Dia.
38mm
Length
25mm
Flange Thickness (mm)
4
Flange Dia. (mm)
46

Details

Item
Flanged Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75000
Color
Bronze

Description

Flanged Sleeve Bearing, Color Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.