Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # 351-6000-10-10

  • Zoro # G3890050


product price:  $9,887.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
10 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351-6000-10-10
Zoro #
G3890050
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Flange Width
6 1/2 in
Manufacturers Warranty Length
5 yr
Mast Diameter
16 in
Mfr. Warranty Length
5 yr
Boom Length
10 ft
Overall Height
11 11/32 ft
Height Under Boom
10 ft
Usable Boom Length
8 21/32 ft
Overall Width
12 ft

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
10 ft
Swivel Angle
360 Degrees
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Includes
Assembly Hardware, Beam with End Stops, Head Assembly, Mast Assembly
Finish
Yellow Enamel
Lift Range
0 in to 120 in
Operation Mode
Manual
Capacity (Lb.)
6,000 lb
Color
Yellow
Body Material
Steel
Beam Type
Open Beam
Maximum Lifting Capacity
6,000 lb
Included Components
Hardware
Power Source
Manual
Body Finish
Enamel
Base Mount Type
Base-Plate Mounted

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 11 11/32 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.