Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 14 ft

  • Mfr # 351-10000-16-14

  • Zoro # G3890175


product price:  $24,881.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
14 ft
Reach
16 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351-10000-16-14
Zoro #
G3890175
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
14 ft
Manufacturers Warranty Length
5 yr
Flange Width
9 in
Mast Diameter
24 in
Mfr. Warranty Length
5 yr
Overall Width
16 ft
Height Under Boom
14 ft
Usable Boom Length
14 ft
Boom Length
16 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
16 ft
Swivel Angle
360 Degrees
Includes
Assembly Hardware, Beam with End Stops, Head Assembly, Mast Assembly
Finish
Yellow Enamel
Lift Range
0 in to 168 in
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Operation Mode
Manual
Capacity (Lb.)
10,000 lb
Color
Yellow
Beam Type
Open Beam
Included Components
Hardware
Body Finish
Enamel
Base Mount Type
Base-Plate Mounted
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Power Source
Manual

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height Not Applicable, Height Under Boom 14 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 9 in, Mast Diameter 24 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.