Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # 351-10000-10-10

  • Zoro # G3890181


product price:  $16,857.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
10 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-10000-10-10
Zoro #
G3890181
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Mast Diameter
20 in
Manufacturers Warranty Length
5 yr
Flange Width
7 1/2 in
Boom Length
10 ft
Mfr. Warranty Length
5 yr
Overall Width
12 ft
Height Under Boom
10 ft
Usable Boom Length
8 11/32 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
10 ft
Swivel Angle
360 Degrees
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Lift Range
0 in to 120 in
Finish
Yellow Enamel
Operation Mode
Manual
Includes
Assembly Hardware, Beam with End Stops, Head Assembly, Mast Assembly
Capacity (Lb.)
10,000 lb
Color
Yellow
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Included Components
Hardware
Body Finish
Enamel
Power Source
Manual
Base Mount Type
Base-Plate Mounted
Beam Type
Open Beam

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height Not Applicable, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.