BB73 Double-Sided V-Belt, 77.99 in Outside Length, 21/32 in Top Width, 14 mm Thickness, 1 Ribs

  • Mfr # BB73

  • Zoro # G3890379


product price:  $32.49
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB73
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB73
Zoro #
G3890379
UPC #
64971736249
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
14 mm
Outside Length
77.99 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB73
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
36 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.