Jib Crane, Wall Mounted, 1,100 lb Capacity

  • Mfr # 313-1100-10

  • Zoro # G3890400


product price:  $2,696.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,100 lb
Mounting Type
Wall Mounted
Reach
10 ft
Swivel Angle
180 Degrees
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313-1100-10
Zoro #
G3890400
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Flange Width
5 1/4 in
Overall Width
10 ft
Maximum Lifting Height
10 ft
Mfr. Warranty Length
5 yr
Boom Length
10 ft
Overall Height
4 21/32 ft

Details

Item
Jib Crane
Capacity
1,100 lb
Mounting Type
Wall Mounted
Reach
10 ft
Swivel Angle
180 Degrees
Includes
Assembly Hardware, Beam with End Stops, Fitting Kit, Stem Beam
Standards
ANSI, AWS, CMAA, OSHA
Operation Mode
Manual
Finish
Yellow Enamel
Color
Yellow
Capacity (Lb.)
1,100 lb
Included Components
Hardware
Maximum Lifting Capacity
1,100 lb
Body Material
Steel
Body Finish
Enamel
Base Mount Type
Wall Mounted
Beam Type
Open Beam
Power Source
Manual

Description

Jib Crane, Maximum Lifting Capacity 1,100 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 4 21/32 ft, Height Under Boom Not Applicable, Boom Length 10 ft, Base Mount Type Wall Mounted, Flange Width 5 1/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.