1/4 in Drive, 5/32" SAE Socket, 6 Points, Steel, Chrome, 5/32 in

  • Mfr # 40905

  • Zoro # G3892147


product price:  $7.69
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40905
Zoro #
G3892147
UPC #
025141409055
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5/32"
Overall Length
7/8 in
Socket Sizes
5/32 in
Socket Depth
Standard
Socket Size
5/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
6 pt
Drive Type
Hand
Socket Type
Standard
Features
Corrosion Resistant
Category Type
Hex Socket
Measurement Type
SAE
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Product Type
Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 5/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.