Sensor 4" Mount, 3 Hole Eyewash/Faucet Combination, Polished Chrome (Discontinued)
- Mfr # SEF-1816
- Zoro # G3893041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEF-1816
Zoro #
G3893041
UPC #
671252039546
Country of Origin
China
Dimensions
Overall Height
11"
Spout Length
8"
Width
8.0
Height
9.5
Connection Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Spout Length (In.)
5.5
Spout Height (In.)
5.25
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Description
Item Laboratory Faucet with Eyewash Station
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.