3/8 " Drive, 7/16" SAE, Socket, 12 Points, Chrome, 7/16 in

  • Mfr # 45214

  • Zoro # G3893854


product price:  $9.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45214
Zoro #
G3893854
UPC #
025141452143
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7/16"
Overall Length
1 in
Socket Sizes
7/16 in
Socket Depth
Standard
Socket Size
7/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
12 pt
Socket Type
Standard
Features
Corrosion Resistant
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Socket Shape
12-Point
Locking
No
Non-Sparking
No
Product Type
Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.