Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Hard Hat Suspension, For Use With THERMAL-E(R) Hard Hats Black, Orange And Grey 10075541

Hard Hat Suspension, For Use With THERMAL-E(R) Hard Hats Black, Orange And Grey (Discontinued)

  • Mfr # 10075541
  • Zoro # G3893863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10075541
Zoro #
G3893863
UPC #
641817024317
Country of Origin
Unknown

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
Color
Black, Orange And Grey
For Use With
THERMAL-E(R) Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Application
Thermal-E Helmet

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With THERMAL-E(R) Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.