Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 194LL-10PK

  • Zoro # G3894213


product price:  $10.39
/pk 10, $1.04/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
3.78W INC
Watts
3.78 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194LL-10PK
Zoro #
G3894213
UPC #
190735565131
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/16"
Max. Overall Bulb Length
1-1/16"
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
3.78W INC
Watts
3.78 W
For Enclosed Fixtures
No
Voltage
14V AC
Standards
RoHS Compliant
High Output
No
Bulb Primary Application
Indicator
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
Incandescent
Bulb Housing
Glass
Bulb Type
Miniature
Item
Incandescent Bulb
Average Bulb Life
5000 hr.
Trade Number
194LL
Shatter-Resistant
No
Light Color
White
Lumens
25 lm
Bulb Finish
Clear
Rated Life
5,000 hr
Overall Bulb Base Type
Glass Wedge
Overall Bulb Shape
T
Dimmable
No
Color Temperature
2283K
Three-Way
No
Amps
0.27 A
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2283K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194LL, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.