Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nalgene Graduated Cylinder, 500 mL, Polypropylene 3662-0500

Graduated Cylinder, 500 mL, Polypropylene (Discontinued)

  • Mfr # 3662-0500
  • Zoro # G3894265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662-0500
Zoro #
G3894265
UPC #
-
Country of Origin
Unknown

Details

Item
Graduated Cylinder
Capacity
500ml
Color
Frosted White
Material of Construction
PPCO
Labware ASTM Specification
E1272-02 (2012)
Autoclavable
Yes
Special Features
Can Be Autoclaved
Labware Capacity - Metric
5000mL
Labware Basic Material
Plastic
Labware Body Color
White
Labware Body Material
Polypropylene Copolymer (PPC)
Graduation Subdivisions
5ml
Specification
ASTM Class B E1272, ISO 6706, 21 CFR177.1520

Description

Graduated Cylinder, Autoclavable Yes, Special Features Can Be Autoclaved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.