This item is Discontinued.

Nalgene Carboy Jerricans HDPE 20 L 2240-0050

Carboy Jerricans HDPE 20 L (Discontinued)

  • Mfr # 2240-0050
  • Zoro # G3894615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2240-0050
Zoro #
G3894615
UPC #
-
Country of Origin
Unknown

Dimensions

Closure Size
53B

Details

Material
High Density Polyethylene
Carboy/Jerrican/Jug Item
Jerrican
Labware Basic Material
Plastic
Capacity
20 l
Labware Capacity - Metric
20L
Item
Jerrican
Labware Body Material
HDPE
Carboy/Jerrican/Jug Handle Style
Blow Molded

Description

Jerrican

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.