SPC8000 Metric V-Belt, 8052 mm Outside Length, 22 mm Top Width, 18 mm Thickness, 1 Ribs

  • Mfr # SPC8000

  • Zoro # G3895288


product price:  $244.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC8000
Number of Ribs
1
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPC8000
Zoro #
G3895288
UPC #
64971738994
Country of Origin
Indonesia

Dimensions

Top Width
22 mm
Thickness
18 mm
Outside Length
8052 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC8000
Number of Ribs
1
Material
SBR
Temp. Range
-34 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.