3/8 in Drive Impact Socket Set, SAE, 25 pcs (Discontinued)
- Mfr # 97005
- Zoro # G3895647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97005
Zoro #
G3895647
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Measurement Type
SAE
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
25
Item
Impact Socket Set
Deep Socket Point Styles Included
6
Connection Type
Hex
Impact Rated
No
Socket Type
Impact
Sockets Included
6 Pt. Std.: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Std. Socket Point Styles Included
6
Description
Impact Socket Set, Black Oxide, 3/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.