This item is Discontinued.

Ultralube 8 oz. Industrial Grade Lubricant Spray Bottle Amber 10465

8 oz. Industrial Grade Lubricant Spray Bottle Amber (Discontinued)

  • Mfr # 10465
  • Zoro # G3896435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10465
Zoro #
G3896435
UPC #
079700104653
Country of Origin
Unknown

Dimensions

Container Size
8 oz
Size
8 oz.

Details

Item
Industrial Grade Lubricant
Container Type
Spray Bottle
Color
Amber
Flash Point
590 Degrees F
Specific Gravity
0.921
Application
Lubricates Chains, Slides, Rollers, Hinges, Pivot Points, Gears, Cables, Metal to Metal Contact areas, Oil Lubricated Bearings
Sub-Category
General Purpose Greases
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-4 Degrees F
NSF Rating
Not Rated

Description

Container Size 8 oz, Min. Operating Temp. -4 Degrees F, NSF Rating Not Rated, Flash Point 590 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.