High Visibility Vest, Yellow/Green, L/XL

  • Mfr # 53YM21

  • Zoro # G3898023


product price:  $13.59
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YM21
Zoro #
G3898023
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 50 in
Vest Size
L, XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Minimum Chest Size
44 in
Maximum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Safety Vest Style
Standard
Includes ID Window
No
Cooling
No
Reflective Stripe Border Type
None
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Fabric Construction
Mesh
Horizontal Stripe Type
Single
Expandable
No
Includes LED Lights
No
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
ANSI Type
Type R, Class 2
Breakaway
No
Total Number of Pockets
5
Reflective Stripe Main Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.